- EXACT 1-1/8" LONG DRAW STUD
description
- Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The M18™ Force Logic™ 10 ton knockout tool is powerful enough to punch up to 4 in. holes in 10 gauge mild steel, and 12 gauge stainless steel. The quick connect alignment system both delivers easy set-up without the tool, and speeds up repetitive punching. EXACT™ punches and dies are rated for both mild and stainless steel punching. Plus, EXACT™ dies have both engraved cross hairs for accurate alignment, and slug removal ports for optimal slug removal. Together, Milwaukee's knockout system truly is the easiest way to punch!
features
- Rated for both mild and stainless steel punching
- For use with 5 in. and 6 in. EXACT™ punches and dies
- Compatible with the quick connect alignment system
- Flat end allows for faster thread engagement
| Weight | 0.68 LB |
| EAN or UPC | 45242472994 |

