Skip to content Skip to navigation menu
Draw Stud Set

49-16-2708

Draw Stud Set
Item #112921076
  • RAPID RESET 1-1/8" LONG DRAW STUD
Draw Stud Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RAPID RESET 1-1/8" LONG DRAW STUD

description

  • Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The EXACT™ 1-1/8 in. long rapid reset draw stud set delivers the fastest, easiest reset for the electrician, lineman, or fabrication worker who punches numerous holes. With a simple, quarter-turn release, the contractor can toss away slugs and set-up for the next hole in less time, with less effort. The EXACT™ 1-1/8 in. long rapid reset draw stud set is intended for punching 5 in. and 6 in. conduit holes, and it can also be used for punching 5 in. and 6 in. conduit holes, and it can also be used for punching 2-1/2 in. to 4 in. conduit holes. The EXACT™ 1-1/8 in. long rapid reset draw stud set is compatible with Milwaukee's quick connect alignment system, which delivers easy set-up without the tool. The EXACT™ 1-1/8 in. long rapid reset draw stud set can also be used with EXACT™ punches and dies, which are rated for both mild and stainless steel punching, and have bold cross hairs on the dies for clearest alignment. Together, Milwaukee's knockout system truly is the easiest way to punch!

features

  • Fastest, easiest, reset: turn ball pull 1/4 turn to release
  • For use with Milwaukee® quick connect system
  • For use with EXACT™ 5 in. & 6 in. punches and dies
  • Reduces the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user
Weight 1.95 LB
EAN or UPC 45242473083
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison