- Black/Silver
description
- The Milwaukee® M18™ FUEL™ QUIK-LOK™ edger attachment is powered by the M18™ FUEL™ power head with QUIK-LOK™ and is compatible with the QUIK-LOK™ attachment system. The unit has an 8 in. blade and high strength guard for increased durability. The edger includes mud flaps to prevent dirt kickback as well as a skid plate to protect the gearbox from concrete contact. The adjustable wheel allows for setting an optimized blade depth and tool angle for maximum control. The QUIK-LOK™ attachments feature protected drive shafts for increased durability against drops and storage elements. The edger attachment utilizes optimized gearing to manage the cordless M18™ FUEL™ power head RPM output specifically for edging applications.
features
- Compatible with the M18 FUEL™ power head with QUIK-LOK™
- High strength guard: metal alloy guard delivers greater durability and includes blade indication for cut-line visibility
- Adjustable wheel: optimizes blade depth and tool angle for maximum control
- Mud flaps: prevents dirt and debris kick-back
- Skid plate: protects gear box from concrete contact
- Blade size: 8 in.
- RPM: 3,900
- Length: 38 in.
- Weight: 5.25 lbs
includes
- (1) M18 FUEL QUIK-LOK Edger Attachment (49-16-2718)
- (1) Scrench
| Housing Material | Reinforced Nylon |
| Color | Black/Silver |
| Rust Resistant | Yes |
| Includes | (1) M18 FUEL QUIK-LOK Edger Attachment (49-16-2718), (1) Scrench |
| Warranty | 3 Years |
| Recommended Safety Equipment | Safety Glasses, Work Gloves |
| Assembly Required | Yes |
| Weight | 7.524 LB |
| EAN or UPC | 45242532889 |

