- Black, Silver
description
- The MILWAUKEE® M18 FUEL™ QUIK-LOK™ Brush Cutter Attachment is powered by the MILWAUKEE® M18 FUEL™ Power Head w/ QUIK-LOK™ and is compatible with the M18 FUEL™ QUIK-LOK™ Attachment System. The Milwaukee Brush Cutter Attachment utilizes a 9" blade with a 4-tooth design, meant to take on more demanding applications. The Brush Cutter Attachment has an optimized guard design for the best material containment. Milwaukee M18 FUEL QUIK-LOK™ Attachments feature protected drive shafts for increased durability against drops and storage elements. The Brush Cutter Attachment also utilizes optimized gearing to manage the cordless MILWAUKEE® M18 FUEL™ Power Head RPM output specifically for brush cutting applications.
features
- Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™
- Blade Guard: Optimized design for best material containment
- Brush Cutter Blade: 4-Tooth Blade Design
- RPM: 0 - 4900 / 0 - 6200
- Protected Drive-Shaft: Provides Greater Durability To Drive-Shaft Against Damage From Drops and Storage Elements
- Alignment Label: Indicates when attachment is fully inserted into M18 FUEL™ Power Head
- Blade Diameter: 9"
- Weight: 3.66 lbs
- Length: 40.6"
includes
- (1) Brush Cutter Attachment
- (1) Hip Barrier
- (1) Blade
- (1) Strap
| Material | Aluminum, Steel, Polycarbonite |
| Recommended Use | Clearing Brush, Thick Grass, Small Diameter Trees and Saplings |
| Color | Black, Silver |
| Attachment Type | QUIK-LOK™ Attachment System |
| Includes | (1) Brush Cutter Attachment, (1) Hip Barrier, (1) Blade, (1) Strap |
| Warranty | 3 Years |
| Trimmer Type | Brush |
| Weight | 5.74 LB |
| EAN or UPC | 45242635702 |

