- Black, Gray
description
- The MILWAUKEE® M18 FUEL™ QUIK-LOK™ Cultivator Attachment is powered by the MILWAUKEE® M18 FUEL™ Power Head w/ QUIK-LOK™ and is compatible with Milwaukee's split boom M18 FUEL™ QUIK-LOK™ Attachment System. This MILWAUKEE® Cultivator Attachment breaks up more hard ground during bed creation and maintenance. The Cultivator Attachment utilizes 9" steel tines optimized for longer life and a protective shaft, increasing durability against drops and storage elements. The M18 FUEL QUIK-LOK™ Attachments feature protective drive shafts for increased durability against drops and while in storage. This split boom Cultivator Attachment also utilizes M18 FUEL™ Technology combined with optimized gearing to manage the RPM output specifically for cultivating applications. The M18 FUEL™ QUIK-LOK™ Attachment system features 13 different attachments for a wide array of applications to stay productive through all seasons.
features
- Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™
- 9" Steel Tines Optimized for longer life
- Part of the M18 FUEL™ QUIK-LOK™ Attachment System, featuring 13 different attachments for all-season versatility
- Optimized Guard Design for Best Material Containment
- 9” Tilling Width
- Four 9” Diameter, Four Tine Bolo Style Blades
- Length: 41.5”
- Weight: 9.4 lbs.
includes
- (1) QUIK-LOK Cultivator Attachment
| Tilling Width | 9 in |
| Blade Length | 9 in |
| Color | Black, Gray |
| Includes | (1) QUIK-LOK Cultivator Attachment |
| Blade Material | Steel |
| Tilling Depth | 5 in |
| Shield Material | Plastic |
| Attachment Length | 41.5 in |
| Drive System | Gear Drive |
| Warranty | 3 Years |
| Attachment Weight | 9.4 lbs |
| Recommended Safety Equipment | Safety Glasses, Work Gloves |
| Rust Resistant | Yes |
| Weight | 15.79 LB |
| EAN or UPC | 45242635719 |

