- Black, Silver
description
- The MILWAUKEE® M18 FUEL™ QUIK-LOK™ Rubber Broom Attachment is powered by the MILWAUKEE® M18 FUEL™ Power Head w/ QUIK-LOK™ and is compatible with the M18 FUEL™ QUIK-LOK™ Attachment System. This attachment's optimized rubber paddle design is great for removing debris like mulch and gravel from grass and allows for longer life while covering a 23" clearing width. Milwaukee rubber broom's optimized guard design offers the best material containment. Milwaukee QUIK-LOK™ Attachments feature protected drive shafts for increased durability against drops and storage elements. The rubber broom attachment also features optimized gearing to manage the cordless MILWAUKEE® M18 FUEL™ Power Head RPM output specifically for this attachment.
features
- Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™
- Rubber Paddles: Optimized paddle design for longer life
- Optimized Guard Design for Best Material Containment
- 23" Clearing Width
- Protected Drive-Shaft: Provides Greater Durability To Drive-Shaft Against Damage From Drops and Storage Elements
- Alignment Label: Indicates when attachment is fully inserted into M18 FUEL™ Power Head
- Length: 48.75"
- Weight: 16.2 pounds
includes
- (1) Rubber Broom Attachment
| Material | Aluminum, Steel, Polycarbonite |
| Includes | (1) Rubber Broom Attachment |
| Attachment Type | QUIK-LOK™ Attachment System |
| Recommended Use | Material Movement |
| Trimmer Type | Brush |
| Color | Black, Silver |
| Warranty | 3 Years |
| Weight | 21.96 LB |
| EAN or UPC | 45242635726 |

