- Black, Silver
description
- The MILWAUKEE® M18 FUEL™ QUIK-LOK™ Bristle Brush Attachment is powered by the MILWAUKEE® M18 FUEL™ Power Head w/ QUIK-LOK™ and is compatible with the M18 FUEL™ QUIK-LOK™ Attachment System. This attachment's optimized bristle design is great for removing debris like mulch and dirt from hard surfaces and allows for longer life while covering a 23" clearing width. Milwaukee bristle brush's optimized guard design offers the best material containment. Milwaukee QUIK-LOK™ Attachments feature protected drive shafts for increased durability against drops and storage elements. The bristle brush attachment also features optimized gearing to manage the cordless MILWAUKEE® M18 FUEL™ Power Head RPM output specifically for this attachment.
features
- Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™
- Bristles: Optimized Design for Longer Life
- Optimized Guard Design for Best Material Containment
- 23" Clearing Width
- Protected Drive-Shaft: Provides Greater Durability To Drive-Shaft Against Damage From Drops and Storage Elements
- Alignment Label: Indicates when attachment is fully inserted into M18 FUEL™ Power Head
- Length: 48.75"
- Weight: 14.4 pounds
includes
- (1) Bristle Brush Attachment
| Trimmer Type | Brush |
| Attachment Type | QUIK-LOK™ Attachment System |
| Recommended Use | Material Movement |
| Warranty | 3 Years |
| Color | Black, Silver |
| Includes | (1) Bristle Brush Attachment |
| Material | Aluminum, Steel, Polycarbonite |
| Weight | 19.6 LB |
| EAN or UPC | 45242635733 |

