- 25.34 in Overall Length
- 13.98 in Width
description
- The Milwaukee® Chainsaw Case is a storage and transport solution for the M18 FUEL™ Chainsaw. The chainsaw case securely stores the M18 FUEL Chainsaw (2727), M18 REDLITHIUM™ Battery Packs, the M18™ & M12™ Rapid Charger (48-59-1808), and 1 quart of bar & chain oil and space for miscellaneous items. The case includes a scabbard to protect the chainsaw’s cutting system and a detachable oil bottle compartment for easy cleaning. The chainsaw, batteries, chargers, and oil are all sold separately.
features
- (1) M18 FUEL chainsaw (2727) compartment
- (1) REDLITHIUM M18 battery compartment
- (1) M18™ & M12™ Rapid Charger (48-59-1808) Compartment
- (1) 1 QT Bottle of Bar and Chain Oil Compartment, Detachable for Easy Cleaning
- Space for Miscellaneous Items
- Exterior Dimensions: 25.3"x14"x11.5"
- Recessed Top Carry Handle
- Lock Loop
| Material | Plastic |
| Shoulder Strap Included | No |
| Overall Length | 25.34 in |
| Width | 13.98 in |
| Height | 11.46 in |
| Accessory Type | Case |
| Weight | 12.85 LB |
| EAN or UPC | 45242636617 |

