- Black
description
- The MILWAUKEE® Easy Load Trimmer Head is designed to meet landscape maintenance professional needs. The string trimmer head delivers a simple line-loading experience and can be loaded with 25' of .080 or 20' of .095 trimmer line in under 30 seconds. The head is compatible with all Milwaukee® M18 FUEL™ and M18 Brushless String Trimmers and can clear up to 16" in a single pass. The head utilizes a bump feed mechanism and has extreme wear resistance delivering longer life.
features
- Accepts .080 & .095 line
- Align, Load, Wind
- Designed for use with all Milwaukee® M18 FUEL™ and M18 Brushless String Trimmers
- Easiest Loading, Under 30 Seconds
- Extreme wear resistance
- Holds 20' of .095 Trimmer Line
- Holds 25' of .080 Trimmer Line
- Loads Without Disassembly
- Reliable Line Loading and Feeding
includes
- (1) Easy Load Trimmer Head
| Includes | (1) Easy Load Trimmer Head |
| Trimmer Line Dia. [Max] | 0.095 in |
| Material | High Density Polyethylene |
| Color | Black |
| Trimmer Line Dia. [Min] | 0.08 in |
| Weight | 0.68 LB |
| EAN or UPC | 45242643998 |

