- 14" CHAINSAW CHAIN
description
- The MILWAUKEE® 14" Chainsaw Chain is for use with the Milwaukee M18 FUEL™ 14" Chainsaw (2727-20C) and 14" Chainsaw Guide Bar (49-16-2756). The chainsaw chain provides fast cuts with low vibration and minimal kickback. The chain features a durable design and is weather-resistant for increased life.
features
- Replacement 14" Saw Chain
- 0.043" Gauge
- 3/8" Low Profile Chain
- 52 Drive Lengths
- To be used with Narrow Kerf Bars
- High efficiency chain increases saw run-time
- File size: 4.5mm
includes
- (1) 14" Chainsaw Chain (49-16-2749)
| Rust Resistant | Yes |
| Accessory Type | Chain |
| Grade | Universal |
| Recommended Safety Equipment | Safety Glasses, Gloves |
| Chain Material | Steel |
| Warranty | Manufacturers Defect |
| Chain Pitch | 3/8 in Low Profile |
| Includes | (1) 14" Chainsaw Chain (49-16-2749) |
| No. of Links | 52 |
| Chain Type | Chainsaw |
| Chain Length | 14 in |
| Weight | 0.36 LB |
| EAN or UPC | 45242692484 |

