- 8 in Overall Length
description
- The MILWAUKEE® 8" Pruning Saw Chain is to be used with the Milwaukee M18 FUEL™ HATCHET™ 8" Pruning Saw (3004-20) and 8" Pruning Saw Guide Bar (49-16-2751). The Full House Chain features a cutter on every drive link, which minimizes vibration and delivers clean cuts. The design delivers fast cuts and minimizes kickback. The saw chain has a durable design and is weather-resistant for increased life.
features
- Pitch: 3/8" Low Profile
- Gauge: .043"
- Drive Links: 33
- File Size: 11/64"
- To be used with Narrow Kerf bars
- Optimized to increase run-time
- Low kickback saw chain
includes
- (1) 8" Pruning Saw Chain
| Saw Chain Gauge | 0.043 in |
| File Dia. | 0.177 in |
| Chain Type | Chainsaw |
| Standard | UL |
| Chain Material | Steel |
| Accessory Type | Chain |
| No. of Links | 33 |
| Grade | Professional |
| Warranty | 3 Years |
| Color | Black |
| Rust Resistant | Yes |
| Chain Length | 12 in |
| Includes | (1) 8" Pruning Saw Chain |
| Recommended Safety Equipment | Safety Glasses, Gloves |
| Saw Compatibility | Electric (Cordless) |
| Chain Pitch | 3/8 in |
| Weight | 0.27 LB |
| EAN or UPC | 45242692507 |

