- 14" CHAINSAW GUIDE BAR
description
- The MILWAUKEE® 14" Chainsaw Guide Bar is for use with the Milwaukee M18 FUEL™ 14" Chainsaw (2727-20C) and 14" Chainsaw Chain (49-16-2749). The bar length is 14", the pitch is 3/8" low profile, and the gauge is .043". The narrow kerf design delivers maximum efficiency for longer run-time. The 14" chainsaw guide bar length has a durable design and is weather-resistant for increased life.
features
- Gauge: 0.043"
- Drive Links: 52
- Narrow Kerf Design delivers maximum efficiency for longer run-time
- Durable design for increased life
- Weather resistant
- Weight: 0.80 lbs
- Sprocket Nose Design
includes
- (1) 14" Chainsaw Guide Bar (49-16-2756)
| Bar Length | 14 in |
| Material | Steel |
| Color | Gray |
| Recommended Safety Equipment | Safety Glasses, Gloves |
| Includes | (1) 14" Chainsaw Guide Bar (49-16-2756) |
| Accessory Type | Bar |
| Warranty | Manufacturers Defect |
| Weight | 1.07 LB |
| EAN or UPC | 45242692569 |

