- Steel Material
description
- The MILWAUKEE® Brush Cutter Blade is designed for use with MILWAUKEE® M18 FUEL™ QUIK-LOK™ Brush Cutter Attachment. The Milwaukee brush cutter blade is a direct replacement for the blade kitted with the M18 FUEL™ QUIK-LOK™ Brush Cutter Attachment. The steel blade with two cutting edges offers you increased durability and longer life.
features
- For use with the Milwaukee® M18 FUEL™ QUIK-LOK™ Brush Cutter Attachment (49-16-2738)
- Direct replacement for the blade kitted with the M18 FUEL™ QUIK-LOK™ Brush Cutter Attachment (49-16-2738)
- Steel material delivers increased durability and longer life
- 2 Cutting Edges
- 9" Diameter
- 1" Arbor Size
| Material | Steel |
| Color | Black |
| Attachment Method | QUIK-LOK™ |
| Trimmer Type | Brush |
| Weight | 0.64 LB |
| EAN or UPC | 45242735518 |

