- 10 in Overall Length
description
- The MILWAUKEE® 10" Telescoping Pole Saw Chain is for use with the M18 FUEL™ Telescoping Pole Saw and 10" Telescoping Pole Saw Guide Bar. The chain's optimized design maximizes efficiency and delivers premium cut quality with low vibration and minimal kickback. The chain's durable design stays sharp in tough conditions and is built with high-strength alloy steel for weather resistance and increased life.
features
- Blued cutters deliver high-quality protection against corrosion
- High-strength alloy steel provides greater durability
- Low kickback saw chain
- Pitch: .325 Low Profile
- Gauge: .043"
- 46 Drive Links
- To be used with narrow kerf bars
- File Size: 5/32"
- File Angle: 30 degrees
- For use with Milwaukee® M18 FUEL™ Telescoping Pole Saw
includes
- (1) 10" Telescoping Pole Saw Chain
| Saw Compatibility | Electric (Cordless) |
| No. of Links | 46 |
| Chain Type | Pole Saw |
| Rust Resistant | Yes |
| Chain Material | Steel |
| Chain Length | 10 in |
| Chain Pitch | 0.325 in |
| Color | Black |
| Saw Chain Gauge | 0.043 in |
| Grade | Professional |
| Includes | (1) 10" Telescoping Pole Saw Chain |
| Accessory Type | Chain |
| Weight | 0.3 LB |
| EAN or UPC | 45242735815 |

