- 0.095 in Line Diameter
- 20 ft Line Length
description
- The Milwaukee® .095” string trimmer line utilizes high-grade polymers and a full mass, twisted design to provide longer life, greater cutting power, and longer run-time.
features
- Milwaukee® .095 trimmer line offers longer life and cutting power
- Provides longer life and greater cutting power
- Includes 5 ready to load refills with 20 ft. of 0.095 in. line each
- Utilizes high grade polymers and a full mass, twisted design
| Recommended Safety Equipment | Safety Glasses |
| Line Diameter | 0.095 in |
| Line Length | 20 ft |
| Included | (5) 20' Pre-Cut 0.095 Trimmer Line |
| Color | Red |
| Material | Polymer |
| Weight | 0.47 LB |
| EAN or UPC | 45242770434 |

