- 0.095 in Line Diameter
- 750 ft Line Length
description
- The Milwaukee® 750' spool of .095” string trimmer line utilizes high-grade polymers and a full mass, twisted design to provide longer life, greater cutting power, and longer run-time.
features
- Milwaukee® .095 trimmer line offers longer life and cutting power
- Provides longer life and greater cutting power
- Includes 750 ft. of 0.095 in. line
- Utilizes high grade polymers and a full mass, twisted design
| Material | Polymer |
| Recommended Safety Equipment | Safety Glasses |
| Color | Red |
| Line Diameter | 0.095 in |
| Included | (1) 750' Spool of 0.095 Trimmer Line |
| Line Length | 750 ft |
| Weight | 3.26 LB |
| EAN or UPC | 45242770458 |

