Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Impact Resistant Polymer Hanger

49-16-2784

Impact Resistant Polymer Hanger
Item #119501015
  • Black
Impact Resistant Polymer Hanger
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black

description

  • The MILWAUKEE® M18 FUEL™ QUIK-LOK™ Attachment Hangers are used to hang up your attachments. The attachment hangers have a twist lock design with a loop to conveniently hang on a nail or a hook. They are durable and made of an impact-resistant polymer that resists cracking and chipping. These hangers are compatible with all M18 FUEL™ QUIK-LOK™ attachments

features

  • Compatible with all M18 FUEL™ QUIK-LOK™ attachments
  • Convenient way to hang attachments for storage
  • Secure twist lock design
  • Durable, impact resistant polymer construction
Color Black
Material Impact Resistant Polymer
Warranty Manufacturers Defect
Weight Capacity 20 lbs
Weight 0.19 LB
EAN or UPC 45242774135
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison