- Black
description
- The MILWAUKEE® M18 FUEL™ QUIK-LOK™ Attachment Hangers are used to hang up your attachments. The attachment hangers have a twist lock design with a loop to conveniently hang on a nail or a hook. They are durable and made of an impact-resistant polymer that resists cracking and chipping. These hangers are compatible with all M18 FUEL™ QUIK-LOK™ attachments.
features
- Compatible with all M18 FUEL™ QUIK-LOK™ attachments
- Convenient way to hang attachments for storage
- Secure twist lock design
- Durable, impact resistant polymer construction
| Material | Impact Resistant Polymer |
| Color | Black |
| Warranty | Manufacturers Defect |
| Weight Capacity | 20 lbs |
| Weight | 1.58 LB |
| EAN or UPC | 45242774159 |

