- 0.105 in Line Diameter
- 625 ft Line Length
description
- The MILWAUKEE® 625' spool of .105” string trimmer line utilizes high-grade polymers and a full mass, twisted design to provide longer life, greater cutting power, and longer run-time.
features
- Provides longer life and greater cutting power.
- Includes 625 ft. of 0.105 in. line.
- Utilizes high grade polymers and a full mass, twisted design.
- Milwaukee® .105 trimmer line offers longer life and cutting power
| Material | Nylon |
| Line Diameter | 0.105 in |
| Line Length | 625 ft |
| Recommended Safety Equipment | Safety Glasses, Work Gloves |
| Color | Red |
| Included | (1) 625' Spool of 0.105" Trimmer Line |
| Weight | 3.26 LB |
| EAN or UPC | 45242783359 |

