Skip to content Skip to navigation menu
Blower Gutter Attachment

49-16-2790

Blower Gutter Attachment
Item #120391390
  • BLOWER GUTTER ATTACHMENT
Blower Gutter Attachment
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BLOWER GUTTER ATTACHMENT

description

  • The MILWAUKEE® Blower Gutter Attachment is designed for use with the MILWAUKEE® M18 FUEL ™ Dual Battery Blower (2824) and the M18 FUEL™ Blower (3017). This gutter cleaning blower attachment provides over 8 feet of extension to reach single-story gutters. The 360-degree elbow rotation optimizes airflow to remove leaves and debris from gutters. The threaded connections allow for fast and secure assembly of each piece of the attachment.

features

  • Compatible with the M18 FUEL ™ Dual Battery Blower (2824) and the M18 FUEL™ Blower (3017)
  • 360 degree elbow rotation to blow debris in any direction
  • Over 8ft. of extension - Clear first story gutters
  • Threaded connection - Fast, secure adjustments
  • Includes: one blower gutter attachment
Weight 4.6 LB
EAN or UPC 45242792597
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison