- Black, Red
description
- The MILWAUKEE® M18 FUEL™ QUIK-LOK™ Blower Attachment is powered by the MILWAUKEE® M18 FUEL™ Power Head w/ QUIK-LOK™ and is compatible with Milwaukee's split boom M18 FUEL™ QUIK-LOK™ Attachment System. This blower delivers 500 CFM and 120 MPH and is ideal for quick, routine jobsite clean-ups. Reaching a total length of 66" when installed on the M18 FUEL™ Power Head w/ QUIK-LOK™ providing users added reach. The M18 FUEL™ QUIK-LOK™ Attachments feature protective drive shafts for increased durability against drops and while in storage. The M18 FUEL™ QUIK-LOK™ Attachment system features 13 different attachments for a wide array of applications to stay productive through all seasons.
features
- Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™
- Delivers 500 CFM and 120 MPH
- Part of the M18 FUEL™ QUIK-LOK™ Attachment System, featuring 13 different attachments for all-season versatility
- Sound pressure rating of 59db(A) per ANSI B175.2
- Milwaukee™ Blower Nozzle Accessory Capable
- Length: 34”
- Weight: 4.6 lbs.
| Color | Black, Red |
| Width | 7.25 in |
| Warranty | 3 Years |
| Housing Material | Polycarbonate, Aluminum |
| Height | 7.25 in |
| Overall Length | 34 in |
| Weight | 8.0 LB |
| EAN or UPC | 45242794409 |

