- Bed Redefiner Attachment
description
- The MILWAUKEE® M18 FUEL™ QUIK-LOK™ Bed Redefiner Attachment is powered by the MILWAUKEE® M18 FUEL™ Power Head w/ QUIK-LOK™ and is compatible with Milwaukee's split boom M18 FUEL™ QUIK-LOK™ Attachment System. This Bed Redefiner Attachment allows users to quickly redefine and reestablish bed edges by reaching speeds of 2000 RPMs. The Bed Redefiner Attachment creates angled edges up to 2-3/4" deep and 2" wide. The mud flaps and blade guard, prevent debris kickback and allow for material containment during use. The M18 FUEL QUIK-LOK™ Attachments feature protective drive shafts for increased durability against drops and while in storage. This split boom Bed Redefiner Attachment also utilizes M18 FUEL™ Technology combined with optimized gearing to manage the RPM output specifically for bed redefining applications. The M18 FUEL™ QUIK-LOK™ Attachment System features 13 different attachments for a wide array of applications to stay productive through all seasons.
features
- Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™
- Durable Steel Blade maintains a 2.75” deep x 3.0” wide Tapered Edge
- Part of the M18 FUEL™ QUIK-LOK™ Attachment System, featuring 13 different attachments for all-season versatility
- Adjustable Wheel: Optimizes Blade Depth and Tool Angle for Maximum Control
- Optimized Guard Design for Best Material Containment and Includes Blade Indication for Trench-Line Visibility
- Length: 35"
- Mud Flaps: Prevents Dirt and Debris Kick-Back
- RPM: 2,000
- Skid Plate: Protects Gear Box from Wear
- Weight: 6.4 lbs.
- Trench Depth: 2.75”
- Trench Width: 3.0”
| Blade Length | 6 in |
| Rust Resistant | Yes |
| Blade Material | Steel |
| Edger / Groover Type | Bed Redefiner |
| Attachment Length | 35 in |
| Assembly Required | No |
| Overall Length | 35 in |
| Shield Material | Plastic |
| Warranty | 3 Years |
| Wheel Dia. | 6 in |
| Attachment Weight | 6.4 lbs |
| Weight | 13.82 LB |
| EAN or UPC | 45242794423 |

