- Hedge Trimmer
description
- The MILWAUKEE® M18 FUEL™ QUIK-LOK™ Hedge Trimmer Attachment is powered by the MILWAUKEE® M18 FUEL™ Power Head w/ QUIK-LOK™ and is compatible with Milwaukee's split boom M18 FUEL™ QUIK-LOK™ Attachment System. This Hedge Trimmer Attachment clears more branches up 3/4" in a single pass during seasonal pruning and shaping applications. The Hedge Trimmer Attachment features a tip guard preventing damage to blades and the surrounding work area increasing productivity and decreasing maintenance time. The M18 FUEL™ QUIK-LOK™ Attachments feature protective drive shafts for increased durability against drops and while in storage. This split boom Hedge Trimmer Attachment also utilizes M18 FUEL™ Technology combined with optimized gearing to manage the RPM output specifically for hedge trimming applications. The M18 FUEL™ QUIK-LOK™ Attachment System features 13 different attachments for a wide array of applications to stay productive through all seasons.
features
- Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™
- Has the power to cut 3/4" Branches
- Part of the M18 FUEL™ QUIK-LOK™ Attachment System, featuring 13 different attachments for all-season versatility
- Compact Fixed Shaft Style Design
- Tip Guard: Prevents Damage to the Blade and Surrounding Work Area
- Blade Length: 20” to Clear More in a Single Pass
- Cut Capacity: 3/4”
- SPM: 3,500
- Length: 41.2”
- Weight: 4.3 lbs.
| Attachment Weight | 4.3 lbs |
| Blade Length | 20 in |
| Blade Material | Steel |
| Recommended Safety Equipment | Safety Glasses, Work Gloves |
| Trimmer Attachment Type | Hedge Trimmer |
| Warranty | 3 Years |
| Trimmer Cutting Width | 20 in |
| Attachment Length | 41.2 in |
| Weight | 7.74 LB |
| EAN or UPC | 45242794430 |

