- Hip Belt
description
- The MILWAUKEE® Backpack Blower Hip Belt easily attaches to the M18 FUEL™ Dual Battery Backpack Blower. The Backpack Blower Hip Belt provides additional support for longer-duration cleanups and padding for additional comfort. The straps easily adjust to fit different operator needs and offer pockets to store excess strap length. The durable material is designed to survive everyday use in a professional environment.
features
- Foam padding and breathable mesh provide ultimate comfort for extended use
- Easy to adjust straps allow for faster adjustments and attachments
- Integrated pockets offer storage for excess strap material
- For use with the M18 FUEL™ Dual Battery Backpack Blower (3009-20 / 3009-24HD)
| Attachment Type | Hip Belt |
| Recommended Use | Backpack Blower Hip Belt for Additional Support |
| Color/Finish | Black |
| Material | Foam |
| Weight | 0.6 LB |
| EAN or UPC | 45242827015 |

