- 0.08 in Line Diameter
description
- The MILWAUKEE® Twisted Trimmer Line provides More Trigger Time to maximize productivity. The aerodynamic, twisted line design delivers up to 45% more trimming per charge and reduces noise for quieter trimming. Engineered with high-grade polymers, this line is up to 50% stronger than competitive lines, reducing the amount of breakage and reloads while trimming. Milwaukee® line ranges from .080" to .105" to tackle everything from light trimming & detailing to heavy trimming & edging.
features
- Up to 45% more trimming per charge
- Less reloads
- up to 50% stronger
- Quieter trimming.
- Aerodynamic, twisted line design
- Ideal for light trimming & detailing
- Includes (5) 25 foot pre-cut spools of .080" line
| Recommended Safety Equipment | Safety Glasses, Work Gloves |
| Line Diameter | 0.08 in |
| Color | Red |
| Trimmer Line Count | Dual |
| Included | (5) .080" x 25' Pre-Cut Twisted Trimmer Line |
| Material | Nylon |
| Line Length | 300 in |
| Weight | 0.33 LB |
| EAN or UPC | 45242293797 |

