- 0.08 in Line Diameter
- 320 ft Line Length
description
- The MILWAUKEE® Twisted Trimmer Line provides More Trigger Time to maximize productivity. The aerodynamic, twisted line design delivers up to 45% more trimming per charge and reduces noise for quieter trimming. Engineered with high-grade polymers, this line is up to 50% stronger than competitive lines, reducing the amount of breakage and reloads while trimming. Milwaukee® line ranges from .080" to .105" to tackle everything from light trimming & detailing to heavy trimming & edging.
features
- Up to 45% more trimming per charge
- Less reloads
- up to 50% stronger
- Quieter trimming.
- Aerodynamic, twisted line design
- Ideal for light trimming & detailing
- Includes 320 feet of .080" line
| Recommended Safety Equipment | Work Gloves, Safety Glasses |
| Material | Nylon |
| Color | Red |
| Line Length | 320 ft |
| Line Diameter | 0.08 in |
| Included | (1) .080" x 320' (1lb) Twisted Trimmer Line |
| Weight | 1.0 LB |
| EAN or UPC | 45242293803 |

