- 1 qt Container Size
- Oil Material
description
- The MILWAUKEE® 1 Quart All Season Bar and Chain Oil is high tack for minimal oil sling and offers a steady flow for full system lubrication. The oil is formulated for all-season performance and is for use in all chainsaws.
features
- Steady Flow for Full System Lubrication
- All Season Performance
- For Use in All Chainsaws
- Recommended Storage under 100 Degrees for extended periods of time
- On-Bottle Oil Level Gauge
- On-Bottle Pour Direction Indicator
- Made in USA
includes
- (1) Quart All Season Bar and Chain Oil (49-16-2837)
| Assembled Length | 2 in |
| Depth | 2 in |
| Assembled Height | 9.5 in |
| Assembly Required | No |
| Assembled Width | 4.25 |
| Material | Oil |
| Weight | 2.0 LB |
| EAN or UPC | 45242400478 |

