- 1 gal Container Size
- Oil Material
description
- The MILWAUKEE® 1 Gallon All Season Bar and Chain Oil offers a thick, centered handle for controlled pouring. The oil is high tack for minimal sling and offers a steady flow for full system lubrication. Formulated for all-season performance, it is recommended for use in all chainsaws.
features
- High Tack for Minimal Oil Sling
- Steady Flow for Full System Lubrication
- All Season Performance
- For Use in All Chainsaws
- Recommended Storage under 100 Degrees for extended periods of time
- Handle Ridges for Finger Placement
- Made in USA
includes
- (1) Gallon All Season Bar and Chain Oil (49-16-2838)
| Assembled Length | 4 in |
| Assembled Height | 11 in |
| Depth | 4 in |
| Assembly Required | No |
| Material | Oil |
| Assembled Width | 8 |
| Weight | 7.8 LB |
| EAN or UPC | 45242400638 |

