- 1 qt Container Size
- Oil Material
description
- The MILWAUKEE® 1 Quart Biodegradable All Season Bar and Chain Lubricant washes off of clothes and concrete for easy use. The lubricant is high tack for minimal sling and is water soluble, making it safe for use near water. It is recommended for use in all chainsaws.
features
- High Tack for Minimal Oil Sling
- Safe for Use Near Water
- All Season Performance
- For Use in All Chainsaws
- Recommended Storage under 100 Degrees for extended periods of time
- Can be kept up to 5 years in a sealed, unopened container
- Green cap for easy identification
- On-Bottle Oil Level Gauge
- On-Bottle Pour Direction Indicator
- Only Lubricant is Biodegradable
- Made in USA
includes
- (1) Quart Biodegradable All Season Bar and Chain Lubricant (49-16-2840)
| Material | Oil |
| Assembled Length | 2 in |
| Depth | 2 in |
| Assembled Height | 9.5 in |
| Assembled Width | 4.25 |
| Assembly Required | No |
| Weight | 2.0 LB |
| EAN or UPC | 45242400508 |

