- 1 gal Container Size
- Oil Material
description
- The MILWAUKEE® 1 Gallon Biodegradable All Season Bar and Chain Lubricant offers a thick, centered handle for controlled pouring. The lubricant washes off clothes and concrete for easy use and is high tack for minimal sling. It is water soluble, making it safe for use near water, and is recommended for use in all chainsaws.
features
- Washes off Clothes and Concrete
- High Tack for Minimal Oil Sling
- Safe for Use Near Water
- All Season Performance
- For Use in All Chainsaws
- Recommended Storage under 100 Degrees for extended periods of time
- Can be kept up to 5 years in a sealed, unopened container
- Green cap for easy identification
- Handle Ridges for Finger Placement
- Only Lubricant is Biodegradable
- Made in USA
includes
- (1) Gallon Biodegradable All Season Bar and Chain Lubricant (49-16-2841)
| Depth | 4 in |
| Assembled Width | 8 |
| Assembly Required | No |
| Material | Oil |
| Assembled Height | 11 in |
| Assembled Length | 4 in |
| Weight | 7.8 LB |
| EAN or UPC | 45242400515 |

