- Protective Boot
description
- The Milwaukee Protective Tool Boot is for use with the M18 FUEL 1in. High Torque Impact Wrench (Model 2864-20) only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. A durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void tool warranty.
features
- Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
- Flexible material allows for easy install and removal
- Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
- Superior performance tool protection
- Not made for use on or near live electrical circuits
| Color | Black |
| Fabric Color | Black |
| Material | Rubber |
| Size | Fits Milwaukee 2864-20 only. |
| Weight | 0.37 LB |
| EAN or UPC | 45242506408 |

