- 5/32 in Diameter
- 9 Pieces
- Steel Material
description
- The MILWAUKEE® 9pc Saw Chain Sharpening Set with PACKOUT™ Low-Profile Compact Organizer is the ultimate organization solution that offers fast, efficient sharpening. The Milwaukee Round Files offer fast sharpening for less downtime, and the Milwaukee Handles are designed for fast, easy file swaps. The organizer is IP65 rated to help protect against rust and is impact-resistant. The set includes (2) 5/32", (2) 3/16", (1) 7/32" Round Files, (1) Flat File, (1) Round File Handle, (1) Flat File Handle, and (1) Depth Gauge.
features
- Fast Sharpening for Less Downtime
- Fast, Easy File Swaps
- IP65 Rated Organizer, Protects Against Rust
- Impact Resistant Body
- Most Versatile, Durable Modular Storage System
- Clean, Sharp Chain Edges
- Maintain Consistent Filing Depth with Gauge
- Comfortable Handle, Secure Grip
- Handle Fits All Standard Round Files
- Depth Gauge: HARD is 0.025" depth, SOFT is .030" depth
includes
- (2) 5/32” Round File (49-16-2883)
- (2) 3/16" Round File (49-16-2886)
- (1) 7/32" Round File (49-16-2889)
- (1) Flat File (49-16-2891)
- (1) Round File Handle (49-16-2890)
- (1) Flat File Handle
- (1) Depth Gauge
| Assembled Width | 9.76 |
| Assembly Required | No |
| Depth | 16.38 in |
| Assembled Length | 16.38 in |
| Material | Steel |
| Assembled Height | 2.52 in |
| No. of Pieces | 9 |
| Weight | 3.969 LB |
| EAN or UPC | 45242400522 |

