- 5/32 in Diameter
- 4 Pieces
- Steel Material
description
- The MILWAUKEE® 4pc 5/32" Saw Chain Sharpening Set provides fast, easy file swaps and a comfortable, secure grip with our Milwaukee Round File Handle. The Round Files are designed for fast sharpening for less downtime. The Angle Guide helps maintain file angles for fast chain cuts. The kit is for use with Saw Chains with 3/8" LOW PROFILE™ pitch and .050" gauge & .325" LOW PROFILE™ pitch and .043" gauge.
features
- Fast Sharpening for Less Downtime
- Guide Maintains Angles for Fast Cuts
- Comfortable Handle, Secure Grip
- Clean, Sharp Chain Edges
- Handle Fits All Standard Round Files
- Durable Steel, Long Life Files
- For use with Saw Chains with 3/8” LOW PROFILE™ pitch (and .050” gauge), .325” LOW PROFILE™ pitch, and 1/4" pitch
- Handle for use with round files 5/32" and larger
- Angle Guide for use with 5/32" round files only
- Angle Guide features 10, 25, 30, and 35 degree angle markings
includes
- (2) 5/32” Round File (49-16-2883)
- (1) Round File Handle (49-16-2890)
- (1) Angle Guide
| Assembled Length | 1 in |
| Assembly Required | No |
| Depth | 1 in |
| Assembled Height | 9.75 in |
| Material | Steel |
| No. of Pieces | 4 |
| Assembled Width | 3 |
| Weight | 0.338 LB |
| EAN or UPC | 45242400539 |

