- 5/32 in Diameter
- 6 Pieces
- Steel Material
description
- The MILWAUKEE® 5/32" Round File for Saw Chain 6PK offers fast sharpening for less downtime and produces clean, sharp chainsaw chain edges. The files are made of durable steel for long life. The 5/32" Round File is for use with Saw Chains with 3/8" LOW PROFILE™ pitch and .050" gauge & .325" LOW PROFILE™ pitch and .043" gauge.
features
- Clean, Sharp Chain Edges
- Durable Steel, Long Life
- For use with Saw Chains with 3/8” LOW PROFILE™ pitch (and .050” gauge), .325” LOW PROFILE™ pitch, and 1/4" pitch
- Recommended with Milwaukee’s Round File Handle (49-16-2890)
- Laser etched diameter markings
- Spiral Cut File Teeth
- Includes 6 individual Milwaukee® Round Files
includes
- (1) 5/32” Round File for Saw Chain 6 PK (49-16-2883)
| Assembled Length | 0.156 in |
| Diameter | 5/32 in |
| Assembled Width | 0.156 |
| Assembled Height | 9.75 in |
| Material | Steel |
| Assembly Required | No |
| Depth | 0.156 in |
| No. of Pieces | 6 |
| Weight | 0.3 LB |
| EAN or UPC | 45242400553 |

