- 11/64 in Diameter
- 6 Pieces
- Steel Material
description
- The MILWAUKEE® 11/64" Round File for Saw Chain 6PK offers fast sharpening for less downtime and produces clean, sharp chainsaw chain edges. The files are made of durable steel for long life. The 11/64" Round File is for use with Saw Chains with 3/8" LOW PROFILE™ pitch and .043" gauge.
features
- Clean, Sharp Chain Edges
- Durable Steel, Long Life
- For use with Saw Chains with 3/8” LOW PROFILE™ pitch (and .043” gauge)
- Recommended with Milwaukee’s Round File Handle (49-16-2890)
- Laser etched diameter markings
- Spiral Cut File Teeth
- Includes 6 individual Milwaukee® Round Files
includes
- (1) 11/64” Round File for Saw Chain 6 PK (49-16-2885)
| Assembled Width | 0.17199999999999999 |
| Diameter | 11/64 in |
| No. of Pieces | 6 |
| Assembled Height | 9.75 in |
| Depth | 0.172 in |
| Assembly Required | No |
| Material | Steel |
| Assembled Length | 0.172 in |
| Weight | 0.3 LB |
| EAN or UPC | 45242400577 |

