- 13/64 in Diameter
- 6 Pieces
- Steel Material
description
- The MILWAUKEE® 13/64" Round File for Saw Chain 6PK offers fast sharpening for less downtime and produces clean, sharp chainsaw chain edges. The files are made of durable steel for long life. The 13/64" Round File is for use with Saw Chains with 3/8" pitch.
features
- Clean, Sharp Chain Edges
- Durable Steel, Long Life
- For use with Saw Chains with 3/8" pitch
- Recommended with Milwaukee’s Round File Handle (49-16-2890)
- Laser etched diameter markings
- Spiral Cut File Teeth
- Includes 6 individual Milwaukee® Round Files
includes
- (1) 13/64” Round File for Saw Chain 6 PK (49-16-2888)
| Depth | 0.203 in |
| No. of Pieces | 6 |
| Assembly Required | No |
| Assembled Height | 9.75 in |
| Diameter | 13/64 in |
| Assembled Width | 0.20300000000000001 |
| Assembled Length | 0.203 in |
| Material | Steel |
| Weight | 0.413 LB |
| EAN or UPC | 45242400607 |

