- 7/32 in Diameter
- 6 Pieces
- Steel Material
description
- The MILWAUKEE® 7/32" Round File for Saw Chain 6PK offers fast sharpening for less downtime and produces clean, sharp chainsaw chain edges. The files are made of durable steel for long life. The 7/32" Round File is for use with Saw Chains with 3/8" pitch & .404" pitch.
features
- Clean, Sharp Chain Edges
- Durable Steel, Long Life
- For use with Saw Chains with 3/8" pitch & .404" pitch
- Recommended with Milwaukee’s Round File Handle (49-16-2890)
- Laser etched diameter markings
- Spiral Cut File Teeth
- Includes 6 individual Milwaukee® Round Files
includes
- (1) 7/32” Round File for Saw Chain 6 PK (49-16-2889)
| Assembly Required | No |
| Assembled Width | 0.219 |
| Diameter | 7/32 in |
| Assembled Length | 0.219 in |
| Material | Steel |
| Depth | 0.219 in |
| No. of Pieces | 6 |
| Assembled Height | 9.75 in |
| Weight | 0.488 LB |
| EAN or UPC | 45242400614 |

