- File Handle
description
- The MILWAUKEE® Round File Handle offers fast, easy file swaps. The handle features a comfortable, secure grip and fits all standard round files (5/32" and up) while keeping round files secure.
features
- Comfortable, Secure Grip
- Fits All Standard Round Files
- File Stays Secure in Handle
- For Round Files 5/32” & up
- Durable Plastic Material
- Built-in carabiner hole
- 4 -¼” Handle Length
includes
- (1) Round File Handle (49-16-2890)
| Material | Molded Plastic |
| Assembled Width | 1 |
| Assembled Length | 1 in |
| Assembly Required | No |
| Depth | 1 in |
| Assembled Height | 4.25 in |
| Weight | 0.094 LB |
| EAN or UPC | 45242400621 |

