- M18 FUEL1/4" HEX IMPACT DRIVER PROTECTIVE BOOT
description
- The MILWAUKEE® Protective Rubber Tool Boot is for use with MILWAUKEE® M18 FUEL 1/4" Hex Impact Driver only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. A durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to the tool motor and may void the tool warranty.
features
- Flexible material allows for easy install and removal
- Adds minimal size or weight to the tool
- Not made for use on or near live electrical circuits
- Best in class performance
- Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
- Made with Non-Marring Rubber
- Compatible with the M18 FUEL Impact Driver 2953
- Form-fitting, lightweight design
- Withstands corrosive materials
| Weight | 0.26 LB |
| EAN or UPC | 45242637928 |

