- Rubber Material
- Black
description
- The MILWAUKEE® M12 FUEL™ Subcompact Impact Wrench Protective Boot is for use with our M12 FUEL™ Subcompact Impact Wrenches (3049-20, 3048-20). This boot provides a lightweight, durable solution to protect the tool and your work surfaces. The durable rubber design will withstand corrosive materials commonly found in transportation maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to the tool motor and may void the MILWAUKEE® warranty.
features
- Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
- Fits all M12 FUEL™ Subcompact Impact Wrenches (3049-20, 3048-20)
- Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
- Flexible material allows for easy install and removal
- Not made for use with other impact wrenches
| Material | Rubber |
| Waterproof | No |
| Color | Black |
| Manufacturer Warranty | No Warranty |
| Weather Resistance | No |
| Coated | No |
| Weight | 0.01 LB |
| EAN or UPC | 45242346127 |

