- 1/4 in Anvil Size
- Ball Detent Anvil Type
- Rubber Material
description
- The MILWAUKEE® M12 FUEL™ 1/4" Ratchet Protective Boot is for use with our M12 FUEL 1/4" Ratchet (3052-20, 3052-21). This ratchet boot provides a lightweight, durable solution to protect your tool and work surface. The durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void the MILWAUKEE® tool warranty.
features
- Form-fitting, Lightweight design protects the tool and work surface while adding minimal size or weight to the tool
- Flexible material allows for easy install and removal
- Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
- Best in class protection
| Height | 3.7 in |
| Battery System | M12™ |
| Voltage | 12 V |
| Warranty | No Warranty |
| Package Contents | (1)1/4" Ratchet Boot(49-16-3052) |
| Depth | 1.5 in |
| Anvil Size | 1/4 in |
| Fuel | Yes |
| Material | Rubber |
| Motor Type | Not Applicable |
| Width | 1.9 in |
| Length | 1.5 in |
| Color | Black |
| Brushless Motor | Yes |
| Anvil Type | Ball Detent |
| RPM [Max] | 550 rpm |
| Weight | 0.06 LB |
| EAN or UPC | 45242476107 |

