Skip to content Skip to navigation menu
Toilet Auger

49-16-3576

Toilet Auger
Item #119961120
  • TRAPSNAKE 6' TOILET AUGER
Toilet Auger
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TRAPSNAKE 6' TOILET AUGER

description

  • The MILWAUKEE® TRAPSNAKE™ 6 ft. Toilet Auger offers a breakthrough in protection, ease of use, and durability over every toilet auger that exists today. Milwaukee® toilet auger features several industry-firsts, including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism that holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool. As part of the MILWAUKEE® TRAPSNAKE™ Porcelain Auger System, users can attach MILWAUKEE® TRAPSNAKE™ 6 ft. Toilet Auger to MILWAUKEE® M12™ TRAPSNAKE™ Driver, the first powered unit optimized for the challenges of porcelain fixtures. This Milwaukee® toilet snake delivers power and speed to work through tough clogs in tight traps but has optimized electronics that protect the fixture from the auger and allow the user to feel when engaged with a blockage.

features

  • Patented Cable Lock: Integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed rubber boot prevents porcelain scratches throughout the life of the tool
  • Replacement Cable Available: 48-53-3576
  • Cable Size (length x diameter): 6 ft. x 1/2 in.
  • Ideal use: Toilets and Floor traps
  • Recommended Drain Size: 2 in. - 4 in.
  • Removeable handle for optional M12™ TRAPSNAKE™ Driver attachment (sold separately: 2575-21)
  • The TRAPSNAKE™ System allows for a dedicated power source to clear clogs in toilets, urinals, floor traps, sinks, bathtubs, and showers.
  • Works manually or with a cordless drill to power through tough jobs.
  • Warranty: 5-year tool, 2-year cable
  • TRAPSNAKE™ Toilet Auger Case (sold separately: 48-22-2576)
  • Includes: (1) TRAPSNAKE™ 6 ft. Toilet Auger, (1) TRAPSNAKE™ Auger Handle, (1) Drill Bit Attachment
Weight 7.1 LB
EAN or UPC 45242777631
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison