Skip to content Skip to navigation menu
Bit Holder Accessory

49-16-3697

Bit Holder Accessory
Item #119364679
  • DRILL & IMPACT DRIVER BIT HOLDER
Bit Holder Accessory
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DRILL & IMPACT DRIVER BIT HOLDER

description

  • The MILWAUKEE® Drilling and Driving Accessory Bit Holder is designed to give the best bit retention while providing quick access to bits. This on tool storage solution is made with non-marring rubber to protect the work surface from scratches and damage. The accessory bit holder also provides reliable retention, making sure the bits are accessible when needed and not lost during the workday. Versatility of the bit holder allows the capability of holding up to 4 1/4" shank bits at one time. Compatible with MILWAUKEE® M12 FUEL System.

features

  • Retains bits better than magnets
  • Keeps Bits out of the way
  • Holds 1/4" hex shank bits
  • Includes Bit holder, Short M18 Screw, M12 Adapter, and Long M12 Screw
  • Used on either side of the tool
  • Durable material survives drops
  • Compatible with M18 and M18 FUEL: 2606, 2656, 2657, 2801, 2850, 2851, 2902, 2853, 2803, 2804, 2760, 2857, 2805, 2806, 2953, 2903, 2904
  • Compatible with M12 FUEL: 3453, 3403, 3404
  • Non-Marring Rubber
  • Holds up to 4 bits at a time
  • Compatible with M18 FUEL, M18 and M12 FUEL sold today
Weight 0.08 LB
EAN or UPC 45242658121
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison