- Metal Material
- 2 in Die Size
description
- The Milwaukee® NPT Pipe Threading Die Head w/ Micro-Adjust produces consistent threads and decreases thread production time. The Micro-Adjust knob provides the easiest, most controlled thread adjustments to ensure thread quality. Auto-Release automatically releases the dies when activated by the pipe, producing repeatable thread lengths. Compatible with Milwaukee Universal Dies.
features
- Micro-Adjust enables the easiest, most controlled die adjustments
- For use in the MX FUEL™ Pipe Threading Machine
- Auto-Release for consistent thread lengths
- Compatible with RIDGID® 300 and 535 machines
- Dies sold separately
- Compatible with RIDGID®, REED®, and WHEELER REX® dies
| Material | Metal |
| Ratcheting | No |
| Die Head Size | 2 in |
| Fits Nominal Pipe Size | 2 |
| Weight | 14.4 LB |
| EAN or UPC | 45242771264 |

