Skip to content Skip to navigation menu
Threading Jaw Insert

49-16-5102

Threading Jaw Insert
Item #119881287
  • Threading Jaw Insert
Threading Jaw Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Threading Jaw Insert

description

  • The Milwaukee® Threading Jaws are intended for use in the MX FUEL™ Pipe Threading Machine. Coated pipe threading jaws provide the needed grip to avoid tearing the outer coating on PVC-coated pipes. Threading jaw inserts for coated pipe are sold in packages of six (6) for replacement on both the machine’s hammer chucks and are easily replaceable.

features

  • For use in the MX FUEL™ Pipe Threading Machine
  • Contains six (6) individual jaws
  • Helps protect the outer coating of PVC coated pipe
  • Compatible with Ridgid® 300 machines

includes

  • (6) Coated Pipe Threading Jaws
Material Metal
Ratcheting No
Weight 0.26 LB
EAN or UPC 45242771288
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison