Skip to content Skip to navigation menu
Metal 2 in Die Head

49-16-5103

Metal 2 in Die Head
Item #119881288
  • Metal Material
  • 2 in Die Size
Metal 2 in Die Head
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metal Material
  • 2 in Die Size

description

  • The Milwaukee® BSPT Pipe Threading Die Head w/ Micro-Adjust produces consistent threads and decreases thread production time. The Micro-Adjust knob provides the easiest, most controlled thread adjustments to ensure thread quality. Auto-Release automatically releases the dies when activated by the pipe, producing repeatable thread lengths. Compatible with Milwaukee Universal Dies and more.

features

  • Micro-Adjust enables the easiest, most controlled die adjustments
  • For use in the MX FUEL™ Pipe Threading Machine
  • Auto-Release for consistent thread lengths
  • Compatible with Ridgid® 300 and 535 machines
  • Dies sold separately
Material Metal
Die Head Size 2 in
Fits Nominal Pipe Size 2
Ratcheting No
Weight 14.4 LB
EAN or UPC 45242810109
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison