Skip to content Skip to navigation menu
Threading Jaw Insert

49-16-5104

Threading Jaw Insert
Item #119881289
  • Threading Jaw Insert
Threading Jaw Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Threading Jaw Insert

description

  • The Milwaukee® Threading Jaw Inserts are intended for use in the MX FUEL™ Pipe Threading Machine. Milwaukee’s threading jaw inserts grip the pipe for secure threading. Threading jaw inserts are sold in packages of six (6) for easy replacement in the machine’s two (2) hammer chucks.

features

  • For use in the MX FUEL™ Pipe Threading Machine
  • Contains six (6) individual jaws for full replacement
  • Contains springs and pins needed for install
  • Compatible with Ridgid® 300 machines

includes

  • (6) Threading Jaw Inserts
Ratcheting No
Material Metal
Weight 0.26 LB
EAN or UPC 45242833627
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison