- Wire Stripper
description
- The MILWAUKEE® 350 MCM CU THHN/XHHW S Bushings are individually engineered provides safer and cleaner strips on all sizes specific to each cable. Every cable stripper bushing features industry-standard colors to indicate wire size. Additionally, the wire size, material, and jacket type are clearly marked on each bushing for easier identification. These quick-change bushings are compatible with both the M18™ and M12™ cable strippers and perform faster stripping on either battery platform. Milwaukee M12™ and M18™ Cable Strippers provide the most consistent strips and best access.
features
- Protects against Knife Injuries on the Job
- Jacket Ejection Slot Allows for Easy Material Removal and Prevents Jamming
- Optimized Bushing Design Prevents Nicks
- Wire Size Marked on Each Bushing for Easy Identification
- Vivid Color Coding for Easiest Selection
- Quick-Change Bushing System for Faster Stripping Across Sizes
- Replaceable Cutting Blade Allows for Easy In-Field Changes
- Cleanly Strips Cu THHN/XHHW Cable
| Additional Contents | (1) 350 MCM Cu THHN/XHHW S Bushing |
| Material | Aluminum |
| Color | Silver |
| Weight | 0.03 LB |
| EAN or UPC | 45242587162 |

