- Die Blade
- 2 Pieces
description
- Crimp dies and accessories allow crimpers to crimp a range of connector styles. Placed in the jaws of compatible crimping tools, crimp dies apply equal pressure around the material to ensure a secure coupling. Cutting heads enable tools to cut cable and guy wire.
features
- Clearly marked for easy identification
- Stainless steel resists rust for a lifetime of use
- Compatible with all crimping tools that accept W dies.
- Hydraulic crimpers and cutters
| Blade Cutting Material | Steel |
| No. of Pieces | 2 |
| Compatibility | Compatible with All Crimping Tools That Accept "W" Dies |
| Weight | 0.2 LB |
| EAN or UPC | 45242338986 |

