Skip to content Skip to navigation menu
W Style W-K840 Die

49-16-W840

W Style W-K840 Die
Item #112921167
  • Die Blade
  • 2 Pieces
W Style W-K840 Die
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Die Blade
  • 2 Pieces

description

  • Crimp dies and accessories allow crimpers to crimp a range of connector styles. Placed in the jaws of compatible crimping tools, crimp dies apply equal pressure around the material to ensure a secure coupling. Cutting heads enable tools to cut cable and guy wire.

features

  • Clearly marked for easy identification
  • Stainless steel resists rust for a lifetime of use
  • Compatible with all crimping tools that accept W dies.
  • Hydraulic crimpers and cutters
No. of Pieces 2
Blade Cutting Material Steel
Compatibility Compatible with all Crimping Tools that Accept "W" Dies
Weight 0.18 LB
EAN or UPC 45242338962
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison